Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 40:1, 56C, Washdown
Mfr # S20MPSS 40 DLR 56C BUSHED 1.25
Zoro # G8977083
product price: $1,635.99
/ea
Free Shipping & Returns
$1,635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S20MPSS 40 DLR 56C BUSHED 1.25
- Zoro # G8977083
- UPC # 801245546601
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.00"CD,40:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.00" Center Distance, 40:1 ratio, 56c, Washdown Duty bushed, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 1/2 Inch NPT Male End (FM86)
- DIXON Barb X Thread 1/2 in Hose I.D, 3/8"-18 Thread (2720806SS)
- FERNCO COUPLING FLEX 1-1/2"" PVC (P1056-150)
- BROWNING Mounted Ball Bearing Insert, Cylinderical OD, Setscrew, #SLS120S (SLS120S)
- WINSMITH Speed Reducer, 2.63"CD, 10:1, 56C (U26 10 HOLLOW 56C 1.69)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWSS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.38", 20:1,180TC, Washdown (M24 20 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, 3.00", 10:1,180TC, Washdown (M30 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, C-Face, 140TC, 60:1 (E35MWNS, 60:1, 140TC)
- WORLDWIDE ELECTRIC WWE KAN87-60/1-H-213/5TC, Cast-Iron Helical Bevel Speed Reducer; 213/5TC Input Flange, 60/1. (KAN87-60/1-H-213/5TC)
- Winsmith Gear Drives & Speed Reducers