Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 40:1, 56C
Mfr # U20 40 HOLLOW 56C 1.00
Zoro # G8983401
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Bore Dia. 1"
- Overall Length 8.19"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U20 40 HOLLOW 56C 1.00
- Zoro # G8983401
- UPC # 801245771386
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1" |
Overall Length | 8.19" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 40:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,2.00 In.CD,40:1,56C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Hose, 1/4" I.D., 300 psi, 250 ft. L (F5Z02530-250)
- DAYTON Motor Run Capacitor, 2 MFD, 1-1/2 In. H (22F163)
- ENERPAC NCB3241, NC3241 Nut Cutter Chisel Replacement (NCB3241)
- DIXON MNPT, 1/8"xHose, Barb, 1/8" (1020202C)
- WINSMITH Speed Reducer, 1.75", 25:1, 56C, Washdown (M18 25 R 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E24MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.00"CD, 60:1, 56C (U20 60 L 56C)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 HOLLOW 140TC 1.19)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP21)
- Winsmith Gear Drives & Speed Reducers