Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 40:1,140TC
Mfr # U20 40 HOLLOW 140TC 1.13
Zoro # G8983377
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Bore Dia. 1-1/8"
- Overall Length 8.19"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U20 40 HOLLOW 140TC 1.13
- Zoro # G8983377
- UPC # 801245771416
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/8" |
Overall Length | 8.19" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 40:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,2.00 In.CD,40:1,140TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1610 X 1 3/16-KW Taper Lock Bushing (1610X1-3/16)
- FESTO Distributor Block FR-4-1/8-B (FR-4-1/8-B)
- SPEEDAIRE 1/4" x 500 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (10A217)
- DAYTON Roller Chain, Conveyor, C2080H ANSI, 10 ft. (2YDY4)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 LR 56C)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 R 140TC)
- WINSMITH Speed Reducer, 2.38"CD, 40:1, 56C (U24 40 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E13XWNS, 40:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E24MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWSS, 50:1, 56C)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD55)
- Winsmith Speed Reducers