Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 30:1, 56C, Washdown
Mfr # S20MPSS 30 DLR 56C BUSHED 1.44
Zoro # G8977223
product price: $1,721.99
/ea
Free Shipping & Returns
$1,721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S20MPSS 30 DLR 56C BUSHED 1.44
- Zoro # G8977223
- UPC # 801245546687
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.00"CD,30:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.00" Center Distance, 30:1 ratio, 56c, Washdown Duty bushed, 1.44" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN AS205-015, Ball Insert Bearing 09375 In Id X 20472 In Od X 1063 In W Set Screw (AS205-015)
- BALDOR-RELIANCE Baldor-Reliance Motor M1757T, 3/.75HP, 1725/850RPM, 3PH, 60HZ, 184T, 3628M (M1757T)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38221-800)
- D-A LUBRICANT CO D-A Rock Drill Oil ISO 320 -5 Gallon Plastic Pail (14568)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E17MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E24MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E26MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 15:1, 56C (U30 15 HOLLOW 56C 1.94)
- WINSMITH Speed Reducer, 3.00"CD, 15:1,140TC (S30MPSS 15 DLR 140TCBUSHED 1.25)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E17MWNS, 40:1, 56C)
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 40mm, 20:1, 56C NEMA Frame (CALM40-20/1-56C)
- Winsmith Gear Drives & Speed Reducers