Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 30:1, 56C
Mfr # U20 30 HOLLOW 56C 1.44
Zoro # G8983322
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Bore Dia. 1.438"
- Overall Length 8.19"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U20 30 HOLLOW 56C 1.44
- Zoro # G8983322
- UPC # 801245771195
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.438" |
Overall Length | 8.19" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 30:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,2.00 In.CD,30:1,56C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by Modular End Block, For Use with F18, F28, R18, R28, L18, L28 Filter, 3/4 in NPT (GPA-96-613)
- NSK NSK 5204ZZ, 200 Double Row 32005200 Ball Bearing (5204ZZ)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1040-8MGT-50 (1040-8MGT-50)
- PIX Belt, SPB, 17 x 4500mm LP (SPB4500)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E17MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 15:1, 56C (U30 15 HOLLOW 56C 1.94)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, 2.00", 60:1, 56C, Washdown (M20 60 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E26MWNS, 30:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 30:1,140TC, Washdown (M18 30 LR 140TC)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RN77)
- Winsmith Speed Reducers