Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 30:1,140TC
Mfr # S20MPSS 30 DLR 140TC 1.19
Zoro # G8976480
Free Shipping & Returns
$1,721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S20MPSS 30 DLR 140TC 1.19
- Zoro # G8976480
- UPC # 801245547677
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.00"CD,30:1,140TC |
Description
Stainless Steel Right Angle, Speed Reducer, 2.00" Center Distance, 30:1 ratio, 140tc, 1.19" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-243-S Set Screw Collar (C-243-S)
- INGERSOLL-RAND Motor, 3-Phase, Ingersoll Rand (47225479)
- DIXON Air Chief ARO, FNPT 1/4", Coupler, 1/4", BR (DC38)
- TIMKEN Radial Bearing, Open, 20mm Bore (204K)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E30MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E17MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .94)
- WINSMITH Speed Reducer, Indirect Drive, 15:1 (E20XWNS, 15:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E26MWNS, 30:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E30MWNS, 60:1, 56C/140TC)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RN82)
- Winsmith Gear Drives & Speed Reducers