Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 25:1, 56C, Washdown
Mfr # S20MPSS 25 DLR 56C BUSHED 1.44
Zoro # G8977250
product price: $1,635.99
/ea
Free Shipping & Returns
$1,635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S20MPSS 25 DLR 56C BUSHED 1.44
- Zoro # G8977250
- UPC # 801245546670
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.00"CD,25:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.00" Center Distance, 25:1 ratio, 56c, Washdown Duty bushed, 1.44" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Union Tee, Brass, Push-Fit, 5/32in., PK5 (88230-53)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX08SS)
- ARO Flow Control Valve, F20-BK (F20-BK)
- DAYTON 8/B195 Banded V-Belt, 198" Outside Length, 21/32" Top Width, 7 Ribs (54TY40)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, 3.00", 25:1,180TC, Washdown (M30 25 HOLLOW 180TC 1.88)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E17MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, 2.63"CD, 60:1, 56C (U26 60 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E35MWNS, 40:1, 56C/140TC)
- DAYTON Speed Reducer, Indirect Drive, 40:1 (6Z449)
- Winsmith Speed Reducers