Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 25:1, 56C, Washdown
Mfr # S20MPSS 25 DLR 56C BUSHED 1.25
Zoro # G8977110
product price: $1,943.99
/ea
Free Shipping & Returns
$1,943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S20MPSS 25 DLR 56C BUSHED 1.25
- Zoro # G8977110
- UPC # 801245546588
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.00"CD,25:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.00" Center Distance, 25:1 ratio, 56c, Washdown Duty bushed, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MBL V BELT 1/2"" X 25"" (4L250A)
- CONTINENTAL 1" ID x 50 ft EPDM Water Discharge Hose BK (20026501)
- DDS Shaft Seal, 30 x 47 x 7 mm., TC, Nitrile Rubber (30477TC)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 353 CFM (4GPH5)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .75)
- WINSMITH Speed Reducer, 3.00"CD, 15:1,140TC (S30MPSS 15 DLR 140TCBUSHED 1.25)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E13XWNS, 40:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E30MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 LR 56C)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (2Z153)
- Winsmith Gear Drives & Speed Reducers