Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 25:1, 56C, Washdown
Mfr # S20MPSS 25 DLR 56C BUSHED 1.19
Zoro # G8977077
Free Shipping & Returns
$1,721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S20MPSS 25 DLR 56C BUSHED 1.19
- Zoro # G8977077
- UPC # 801245546403
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.00"CD,25:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.00" Center Distance, 25:1 ratio, 56c, Washdown Duty bushed, 1.19" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6312 2Z C3, Single Row Ball Brgs, 6312 2Z C3 (6312 2Z C3)
- TOMPKINS Hydraulic Fitting-Steel08FOR-08FOR (6425-08-08)
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting (1.06DPSR01.00)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1201)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E26MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E20MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWSS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E17MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 15:1 (E20XWNS, 15:1)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWNS, 50:1, 56C)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F713-5-B5-G)
- Winsmith Gear Drives & Speed Reducers