Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 25:1, 56C, Washdown
Mfr # S20MPSS 25 DLR 56C 1.25
Zoro # G8976097
product price: $1,774.99
/ea
Free Shipping & Returns
$1,774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S20MPSS 25 DLR 56C 1.25
- Zoro # G8976097
- UPC # 801245547219
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.00"CD,25:1,56C,Washdown |
Description
Speed Reducer,2.00 In.CD,25:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R020BN4HC, Return Line, 25 micron, Outside-In (MF0064289)
- QA1 Female, Rod End, LH, 6/6.065mm (MCFL6)
- ARO Valve, Exhaust, 1/4 In (EV250)
- DODGE PX240 PARA-FLEX ELEMENT (PX240)
- WINSMITH Speed Reducer, 1.33"CD, 05:1, 56C (U13 05 R 56C)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 R 140TC)
- WINSMITH Speed Reducer, 2.625"CD, 25:1,140TC (S26MPSS 25 DLR 140TC 1.00)
- WINSMITH Speed Reducer, 3.00"CD, 60:1, 56C (U30 60 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 R 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E30MWNS, 60:1, 56C/140TC)
- WORLDWIDE ELECTRIC Worldwide Electric SMR2-25/1, Shaft Mount Reducer, Size 2, 25:1 Ratio, 1-15/16" Tapered Bore (SMR2-25/1)
- Winsmith Speed Reducers