Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 20:1, 56C, Washdown
Mfr # S20MPSS 20 DLR 56C BUSHED 1.44
Zoro # G8977320
product price: $1,943.99
/ea
Free Shipping & Returns
$1,943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S20MPSS 20 DLR 56C BUSHED 1.44
- Zoro # G8977320
- UPC # 801245546663
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.00"CD,20:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.00" Center Distance, 20:1 ratio, 56c, Washdown Duty bushed, 1.44" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 1Pc, 5/8 In, SS (1L680)
- KINGFISHER Grease Fitting, Straight, PK10 (3ANZ3)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R130G25B, Return Line, 25 micron, Outside-In (MF0062310)
- HERITAGE INDUSTRIAL Fitting 1/8-27PTF 65D CS ZY (H1649)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 180TC, 10:1 (E30MWNS, 10:1, 180TC)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, 2.63", 40:1, 56C, Washdown (M26 40 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .63)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 10:1 (F710-10-B4-G)
- Winsmith Speed Reducers