Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 20:1, 56C, Washdown
Mfr # S20MPSS 20 DLR 56C BUSHED 1.25
Zoro # G8977059
product price: $1,870.99
/ea
Free Shipping & Returns
$1,870.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S20MPSS 20 DLR 56C BUSHED 1.25
- Zoro # G8977059
- UPC # 801245546571
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.00"CD,20:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.00" Center Distance, 20:1 ratio, 56c, Washdown Duty bushed, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 13 # of Teeth (41B13)
- ZORO SELECT Hose Clamp, Dia 0.375x0.082, Ylw, PK100 (HC-6ST ZD)
- CORROSIONX 6 Oz. Corrosion Inhibitor, CorrosionX® (90101)
- CLESCO F2CM-BS-118 Flange Mount Bearing (2 Bolt) (F2CM-BS-118)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWSS, 50:1, 56C)
- WINSMITH Speed Reducer, 2.00"CD, 100:1, 56C, Washdown (S20MPSS 100 DLR 56C 1.19)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E30MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 20:1, 56C (U30 20 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, 2.625"CD, 25:1,140TC (S26MPSS 25 DLR 140TC 1.00)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E26MWNS, 15:1, 56C/140TC)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z009)
- Winsmith Speed Reducers