Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 15:1, 56C, Washdown
Mfr # S20MPSS 15 DLR 56C BUSHED 1.25
Zoro # G8977031
product price: $1,774.99
/ea
Free Shipping & Returns
$1,774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S20MPSS 15 DLR 56C BUSHED 1.25
- Zoro # G8977031
- UPC # 801245546564
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.00"CD,15:1,56C,Washdown |
Description
Speed Reducer,2.00 In.CD,15:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Fitting 3/8In Tubex1/2In Pipe (C5205X6X8)
- LINCOLN Grease Coupler, 1/8 NPT (5883)
- MI-T-M Variable Nozzle Assembly, 1.35mm (16-0414)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (J1012 OH)
- WINSMITH Speed Reducer, 1.75", 30:1, 56C, Washdown (M18 30 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, 1.75", 05:1, 56C, Washdown (M18 05 HOLLOW 56C .75)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E24MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 2.63"CD, 10:1,140TC (U26 10 HOLLOW 140TC 1.50)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E26MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- DODGE 15Q20L56 Tigear-2 Reducer, w/Quill Input, Shaft Position Left (15Q20L56-S)
- Winsmith Speed Reducers