Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 15:1, 56C, Washdown
Mfr # S20MPSS 15 DLR 56C BUSHED 1.19
Zoro # G8977013
product price: $1,774.99
/ea
Free Shipping & Returns
$1,774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S20MPSS 15 DLR 56C BUSHED 1.19
- Zoro # G8977013
- UPC # 801245546380
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.00"CD,15:1,56C,Washdown |
Description
Speed Reducer,2.00 In.CD,15:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.630 In L (PN16)
- EAGLE BELTING 2PJ314 12-5/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70477401)
- FESTO Swivel Flange SNCS-32 (SNCS-32)
- ELECTRIC MOTORS AND SPECIALTIES Unit Bearing Motor, 50 WO, 115 Volt, Copeland Original OEM Motor (ESP-OL50EM16H)
- WINSMITH Speed Reducer, 2.63"CD, 10:1,140TC (U26 10 HOLLOW 140TC 1.50)
- WINSMITH Speed Reducer, C-Face, 180TC, 10:1 (E30MWNS, 10:1, 180TC)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E30XWNS, 20:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E17MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E26XWNS, 40:1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F713-50-B5-G)
- Winsmith Speed Reducers