Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 15:1, 56C, Washdown
Mfr # S20MPSS 15 DLR 56C BUSHED 1.00
Zoro # G8976830
product price: $1,721.99
/ea
Free Shipping & Returns
$1,721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S20MPSS 15 DLR 56C BUSHED 1.00
- Zoro # G8976830
- UPC # 801245546205
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.00"CD,15:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.00" Center Distance, 15:1 ratio, 56c, Washdown Duty bushed, 1" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE FB4016 X 1 1/8 CHAIN CPLG FLG, Actual 1.125" Bore dia, 1.13" Bore Length (099106)
- SKF Radial Ball Bearing, Shielded, 55mm Bore (6211 2Z JEM)
- FESTO Shock Absorber YSRW-7-10 (YSRW-7-10)
- NTN Radial Ball Bearing, Open, 15mm Bore Dia (6002C3)
- WINSMITH Speed Reducer, 2.00"CD, 100:1, 56C, Washdown (S20MPSS 100 DLR 56C 1.19)
- WINSMITH Speed Reducer, 3.00"CD, 15:1, 56C (U30 15 HOLLOW 56C 1.94)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E26MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E20XWNS, 5:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWSS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E13MWNS, 60:1, 56C)
- NORDEX GEARBOX 10:1 OTHER GEAR REDUCER (GKX-N2-9-LH)
- Winsmith Gear Drives & Speed Reducers