Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 15:1, 56C, Washdown
Mfr # S20MPSS 15 DLR 56C 1.44
Zoro # G8976182
product price: $1,635.99
/ea
Free Shipping & Returns
$1,635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S20MPSS 15 DLR 56C 1.44
- Zoro # G8976182
- UPC # 801245547288
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.00"CD,15:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.00" Center Distance, 15:1 ratio, 56c, Washdown Duty, 1.44" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TB, 30mm ID, Nitrile Rubber (305507TB)
- GATES Tri-Power Belts, AX62 (AX62)
- EZO Thrust Bearing, 8mmBore Dia, Grooved, 875lb (F8-16M)
- INA Banded Ball Thrust Bearing, Bore 1.125 In (AKL.D11)
- WINSMITH Speed Reducer, 1.75", 05:1, 56C, Washdown (M18 05 HOLLOW 56C .75)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E24MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 5:1 (E13MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E20XWNS, 20:1)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWNS, 30:1, 56C)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z289)
- Winsmith Gear Drives & Speed Reducers