Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 15:1, 56C
Mfr # S20MPSS 15 DLR 56C BUSHED 1.44
Zoro # G8977339
product price: $1,721.99
/ea
Free Shipping & Returns
$1,721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S20MPSS 15 DLR 56C BUSHED 1.44
- Zoro # G8977339
- UPC # 801245546656
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.00"CD,15:1,56C |
Description
Stainless Steel Right Angle, Speed Reducer, 2.00" Center Distance, 15:1 ratio, 56 bushed, 1.44" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ XL Timing Belts (114XL037)
- RULAND Motion Control Coupling, 4 Beam, 1/4"x6mm, 303 SS, OD 0.750", L 0.900" (PCR12-1/4"-6MM-SS)
- HANKISON Filter Elemnt, Coalescing, Ultra Fine (UF-04)
- DAYTON B42 V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (3X636)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E30MWNS, 30;1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWSS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E13MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E24MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.625"CD, 25:1,140TC (S26MPSS 25 DLR 140TC 1.00)
- HUB CITY 5/8IN 7/8IN 15:1 RIGHT ANGLE GEAR REDUCER (0220-61221-214)
- Winsmith Gear Drives & Speed Reducers