Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 10:1, 56C, Washdown
Mfr # S20MPSS 10 DLR 56C BUSHED 1.44
Zoro # G8977171
Free Shipping & Returns
$1,721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S20MPSS 10 DLR 56C BUSHED 1.44
- Zoro # G8977171
- UPC # 801245546649
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.00"CD,10:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.00" Center Distance, 10:1 ratio, 56c, Washdown Duty bushed, 1.44" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Premier Rust Inhibitor, 1 Gal. (03128)
- ZORO SELECT U-Cup Seal, 1-5/8"ID, 2-1/4"OD, 5/16"W, PK5 (2HZV6)
- ENERPAC Tsp300 Manifold Seal Kit (TSP300MSK)
- ADVANCED TECHNOLOGY PRODUCTS Plug, Chrome-Plated, Industrial, 3/8" Body Size, 1/4" Male NPT (38PIC-N2M)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E26XWNS, 40:1)
- WINSMITH Speed Reducer, 2.63"CD, 30:1, 56C (U26 30 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, 1.75", 05:1, 56C, Washdown (M18 05 HOLLOW 56C .75)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWSS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 R 140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWNS, 20:1, 56C/140TC)
- Winsmith Speed Reducers