Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 10:1, 56C, Washdown
Mfr # S20MPSS 10 DLR 56C BUSHED 1.25
Zoro # G8977092
product price: $1,943.99
/ea
Free Shipping & Returns
$1,943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S20MPSS 10 DLR 56C BUSHED 1.25
- Zoro # G8977092
- UPC # 801245546557
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.00"CD,10:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.00" Center Distance, 10:1 ratio, 56c, Washdown Duty bushed, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (OCA1056)
- MONARCH Motor Start Relay Solenoid, 12 VDC (500208017757)
- FESTO Solenoid Valve VUVG-BK10-T32C-AT-F-1H2L-S (VUVG-BK10-T32C-AT-F-1H2L-S)
- X1 TOOLS 6 inch Hose Clamp, 6PK (X1E-CON-CLA-HOS-6000x6)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWSS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.00", 60:1, 56C, Washdown (M20 60 L 56C)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E13XWNS, 40:1)
- WINSMITH Speed Reducer, C-Face, 140TC, 60:1 (E35MWNS, 60:1, 140TC)
- WINSMITH Speed Reducer, 3.00"CD, 15:1,140TC (S30MPSS 15 DLR 140TCBUSHED 1.25)
- WINSMITH Speed Reducer, C-Face, 56C, 80:1 (E35MWNS, 80:1, 56C)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 10:1 (F732-10E-B9-G)
- Winsmith Speed Reducers