Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 10:1,140TC
Mfr # S20MPSS 10 DLR 140TC 1.25
Zoro # G8976550
Free Shipping & Returns
$1,721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S20MPSS 10 DLR 140TC 1.25
- Zoro # G8976550
- UPC # 801245547813
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.00"CD,10:1,140TC |
Description
Stainless Steel Right Angle, Speed Reducer, 2.00" Center Distance, 10:1 ratio, 140tc, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD MotorStrtCapacitor, 220-250VAC, 88/108MR (PTMJ88R)
- DODGE Setscrew Ball Bearing, SC Wide Slot Take-Up Bearing, WSTU-SC-115 (125116 WSTU-SC-115)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 102" (A102)
- NSK NSK-6313Z, 6300 Series Single Row Deep Groove Ball Bearing, 6313Z (6313Z)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E17MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .94)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 R 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 15:1 (E13MWNS, 15:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 80:1 (E35MWNS, 80:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E20XWNS, 5:1)
- SEW EURODRIVE 5/8IN 1IN 9.47:1 INLINE GEAR REDUCER (R37)
- Winsmith Gear Drives & Speed Reducers