Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 100:1, 56C, Washdown
Mfr # S20MPSS 100 DLR 56C BUSHED 1.44
Zoro # G8977217
product price: $2,504.99
/ea
Free Shipping & Returns
$2,504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S20MPSS 100 DLR 56C BUSHED 1.44
- Zoro # G8977217
- UPC # 801245570965
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.00"CD,100:1,56C,Washdown |
Description
Speed Reducer,2.00 In.CD,100:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting, 90 Deg., SS, 49/64" L, PK10 (52PA04)
- ORS Abec 5 Bearing, 30mm Bore, 62mm, Sealed (6206 2RS P53 G93)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 100mm Bore Dia., 150mm OD, 24mm W, C3 Internal Clearance (6020 2RS/C3 PRX)
- ATP Coiled Air Hose, 3/8" ID x 20 ft. (TT-38-25-LB-RS-QC)
- WINSMITH Speed Reducer, 3.00"CD, 60:1, 56C (U30 60 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E17MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E30MWNS, 30;1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E26MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63"CD, 60:1, 56C (U26 60 L 56C)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 10:1 (F718-10-B7-G)
- Winsmith Gear Drives & Speed Reducers