Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 100:1, 56C, Washdown
Mfr # S20MPSS 100 DLR 56C BUSHED 1.25
Zoro # G8977311
product price: $1,774.99
/ea
Free Shipping & Returns
$1,774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S20MPSS 100 DLR 56C BUSHED 1.25
- Zoro # G8977311
- UPC # 801245570934
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.00"CD,100:1,56C,Washdown |
Description
Speed Reducer,2.00 In.CD,100:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B59 (B59)
- TOMPKINS Nylon Hose Sleeve1.53" ID NYLON SLEEVE-100' (NHS-153-100 FT)
- DAYTON AX44 Cogged V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (3GWU9)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8731)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E24MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C, Washdown (S20MPSS 25 DLR 56C 1.25)
- WINSMITH Speed Reducer, 1.75", 40:1,140TC, Washdown (M18 40 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E13MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E35MWNS, 40:1, 56C/140TC)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 30:1 (F710-30-B4-G)
- Winsmith Gear Drives & Speed Reducers