Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 100:1,140TC
Mfr # S20MPSS 100 DLR 140TC 1.00
Zoro # G8976313
Free Shipping & Returns
$1,721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S20MPSS 100 DLR 140TC 1.00
- Zoro # G8976313
- UPC # 801245570415
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.00"CD,100:1,140TC |
Description
Stainless Steel Right Angle, Speed Reducer, 2.00" Center Distance, 100:1 ratio, 140tc, 1" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Min Ball Bearing, PS, 1In Bore Dia (R16 ZZ PRX)
- BRENNAN INDUSTRIES 08MJ-08MJ-06MP Branch Tee Forged (2601-08-08-06-FG)
- DYNABRADE Plug-In Housing (11102)
- SPEEDAIRE Cable Reel, 20 ft., Powder Coated, Green (440G08)
- WINSMITH Speed Reducer, 2.63", 30:1,180TC, Washdown (M26 30 HOLLOW 180TC 1.69)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E13MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, 2.00"CD, 30:1, 56C (U20 30 HOLLOW 56C 1.44)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E24MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E26MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .75)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z287)
- Winsmith Speed Reducers