Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00", 25:1, 56C, Washdown
Mfr # M20 25 HOLLOW 56C 1.00
Zoro # G8966933
Free Shipping & Returns
$1,085.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 25:1
- Bore Dia. 1"
- Overall Length 8.19"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # M20 25 HOLLOW 56C 1.00
- Zoro # G8966933
- UPC # 801245797034
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1" |
Overall Length | 8.19" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 25:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,2.00 In.,25:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P173781, Pressure Line, 60 micron, Outside-In (MF0059495)
- CAMOZZI Right Angle Flow Control, 1/4 " OD X 1/8" NPT (GSCU 04-02)
- POWERDRIVE 1/2" to 1-5/8" V-Belt Pulley 3.35" OD (23V335SH)
- INTERSTATE PNEUMATICS 3/8" Reusable Hose-End Repair Fitting with 1/4" NPT Male for 3/8" Polyurethane Hose (HU16 Series) (HRPZ26-01)
- WINSMITH Speed Reducer, 2.63", 40:1, 56C, Washdown (M26 40 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, 1.75", 40:1,140TC, Washdown (M18 40 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E30XWNS, 20:1)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 R 56C)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, 2.00", 60:1, 56C, Washdown (M20 60 L 56C)
- HUB CITY 5/8IN 3/4IN 10:1 RIGHT ANGLE GEAR REDUCER (184)
- Winsmith Gear Drives & Speed Reducers