Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00", 25:1,140TC, Washdown
Mfr # M20 25 HOLLOW 140TC 1.00
Zoro # G8966872
product price: $853.99
/ea
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 25:1
- Bore Dia. 1"
- Overall Length 8.19"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # M20 25 HOLLOW 140TC 1.00
- Zoro # G8966872
- UPC # 801245797010
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1" |
Overall Length | 8.19" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 25:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.00 Center Distance, Hollow Output Shaft, 1.000 bore, 25:1 Ratio, 140TC , Washdown duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERTWIST DRIVE Link V-Belt, 100 ft. Outside Length, 3/8" Top Width, 1 Ribs (0408010-DRIVE)
- REELCRAFT 3/8" x 40 ft Replacement Air Hose 2250 psi (S4-260043)
- LUBRIPLATE Mo-Lith No. 2, 35 Lb Pail, General Purpose, Moly-Disulfide Grease (L0180-035)
- D&D 112" Outside Length, 3/8" Top Width, 1 Ribs (3VX1120)
- WINSMITH Speed Reducer, 2.38"CD, 40:1, 56C (U24 40 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, 3.00"CD, 50:1,140TC (U30 50 L 140TC)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, 2.00", 20:1, 56C, Washdown (M20 20 LR 56C)
- WINSMITH Speed Reducer, 3.00"CD, 15:1,140TC (S30MPSS 15 DLR 140TCBUSHED 1.25)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E30MWNS, 60:1, 56C/140TC)
- JIE DRIVES Worm Gearbox Size 40, ratio 30, NEMA56C Input (JRWND40-30-56C)
- Winsmith Speed Reducers