Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00", 05:1, 56C, Washdown
Mfr # M20 5.3 HOLLOW 56C 1.19
Zoro # G8966233
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Bore Dia. 1.188"
- Overall Length 8.19"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # M20 5.3 HOLLOW 56C 1.19
- Zoro # G8966233
- UPC # 801245795511
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.188" |
Overall Length | 8.19" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.00 Center Distance, Hollow Output Shaft, 1.188 bore, 05:1 Ratio, 56C , Washdown duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Motor, 5.25 HP, 175 cfm, 2500 rpm (22UX50)
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 5V Section, 5/8 in W Top, 81.3 in L Outside, 17/32 in THK (5VX810)
- ZORO SELECT Grease Fitting Assortment, 241 pcs. (JBDL20GF-PRO)
- CONTINENTAL CONTITECH 1" ID x 200 ft. PVC Air Hose 250 PSI BL (PLB10025-200)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, 2.63"CD, 30:1, 56C (U26 30 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E20MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 LR 56C)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 R 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 5:1 (E13MWNS, 5:1, 56C/140TC)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4RP32)
- Winsmith Gear Drives & Speed Reducers