Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00", 05:1, 56C, Washdown
Mfr # M20 5.3 HOLLOW 56C 1.00
Zoro # G8966157
product price: $853.99
/ea
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Bore Dia. 1"
- Overall Length 8.19"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # M20 5.3 HOLLOW 56C 1.00
- Zoro # G8966157
- UPC # 801245795436
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1" |
Overall Length | 8.19" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.00 Center Distance, Hollow Output Shaft, 1.000 bore, 05:1 Ratio, 56C , Washdown duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON AirChief Coupler, 1/2", Hose, 1/2", ST (DC1045)
- PRIMEFIT Automotive Plug 1/4" x 3/8" Male NPT, 25PCS (TP1438MS-B25-P)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 12mm Bore Dia., 28mm Outside Dia., 8mm Width (6001 2RSNR/C3 PRX)
- MARTIN SPROCKET & GEAR Spk Roller Triple B, E35B76 (E35B76)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 5:1 (E13MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E30MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 25:1, 56C, Washdown (M18 25 R 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 180TC, 10:1 (E30MWNS, 10:1, 180TC)
- DAYTON Speed Reducer, Indirect Drive, 118.5:1 (2Z819)
- Winsmith Gear Drives & Speed Reducers