Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00", 05:1,140TC, Washdown
Mfr # M20 5.3 HOLLOW 140TC 1.44
Zoro # G8966279
product price: $900.99
/ea
Free Shipping & Returns
$900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Bore Dia. 1.438"
- Overall Length 8.19"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # M20 5.3 HOLLOW 140TC 1.44
- Zoro # G8966279
- UPC # 801245795573
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.438" |
Overall Length | 8.19" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.00 Center Distance, Hollow Output Shaft, 1.438 bore, 05:1 Ratio, 140TC , Washdown duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Vector Motor, 1 lb-ft, 1/3 HP, 230/460 V (056H17E5302)
- FESTO Fine Filter Cartridge LFMBP-D-MAXI (LFMBP-D-MAXI)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171656, Return Line, 60 micron, Outside-In (MF0577075)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 64" (B64)
- WINSMITH Speed Reducer, Indirect Drive, 60:1 (E20XWNS, 60:1)
- WINSMITH Speed Reducer, 2.625"CD, 25:1,140TC (S26MPSS 25 DLR 140TC 1.00)
- WINSMITH Speed Reducer, 3.00", 10:1,180TC, Washdown (M30 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 HOLLOW 56C .63)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E26MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWSS, 60:1, 56C)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z730)
- Winsmith Speed Reducers