Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00", 05:1,140TC, Washdown
Mfr # M20 05 R 140TC
Zoro # G8966367
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Overall Length 8.19"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # M20 05 R 140TC
- Zoro # G8966367
- UPC # 801245795696
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 8.19" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,2.00 In.,05:1,140TC,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTREC R130G25B, Return Line, 25 micron, Outside-In (MF0062310)
- FESTO Front Panel Valve SV-5-M5-B (SV-5-M5-B)
- SMC Vacuum Pad Assembly, 80mm, Brown (ZPT80HBU-B16)
- NTN Tapered Roller Bearing Cone, 13/16 (4T-12580)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, 2.00", 50:1, 56C, Washdown (M20 50 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E26MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 05:1, 56C, Washdown (M18 05 HOLLOW 56C .75)
- WINSMITH Speed Reducer, 2.38", 20:1,180TC, Washdown (M24 20 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E20XWNS, 30:1)
- WORLDWIDE ELECTRIC Worldwide Electric SMR3-25/1, Shaft Mount Reducer, Size 3, 25:1 Ratio, 2-3/16" Tapered Bore (SMR3-25/1)
- Winsmith Gear Drives & Speed Reducers