Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00", 05:1,140TC, Washdown
Mfr # M20 05 LR 140TC
Zoro # G8966163
product price: $757.99
/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Overall Length 8.19"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # M20 05 LR 140TC
- Zoro # G8966163
- UPC # 801245795610
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 8.19" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.00 Center Distance, Double Solid Output Shaft, 05:1 Ratio, 140TC , Washdown duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.55 in OD (424B)
- CONTINENTAL 2" ID x 100 ft Rubber Water Suction Hose BK (20016437)
- SUPCO MultiPlus Dual Brand V Belt, A37 (A37)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5140-5LZ)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E13MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, 2.63"CD, 30:1, 56C (U26 30 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, 2.00"CD, 30:1, 56C (U20 30 HOLLOW 56C 1.44)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E17MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E13MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E30MWNS, 15:1, 56C/140TC)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RN74)
- Winsmith Gear Drives & Speed Reducers