Shop All Speed Reducers
Winsmith
Speed Reducer, 1.75"CD, 7.5:1, 56C, Washdown
Mfr # S17MPSS 7.5 DLR 56C 1.00
Zoro # G8975537
product price: $1,499.99
/ea
Free Shipping & Returns
$1,499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S17MPSS 7.5 DLR 56C 1.00
- Zoro # G8975537
- UPC # 801245569310
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,1.75"CD,7.5:1,56C,Washdown |
Description
Stainless Steel, Right Angle, Speed Reducer, 1.75" Center Distance, 7.5:1 ratio, 56c, Washdown Duty, 1" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB Ball Spline Nut, 13 mm, 36 mm L (SSPF 13A)
- MIDCO INTERNATIONAL Motor, 115/230V, 1/6Hp, 3450Rpm, Mx843743 (843743)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UCFLUX-1.1/2M)
- ARO Filter, 3000Srs, Npt, F35462-410 (F35462-410)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .94)
- WINSMITH Speed Reducer, 2.00"CD, 60:1, 56C (U20 60 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E35MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, 2.63", 10:1,180TC, Washdown (M26 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E13MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- DAYTON Speed Reducer, Indirect Drive, 92:1 (4Z498)
- Winsmith Gear Drives & Speed Reducers