Shop All Speed Reducers
Winsmith
Speed Reducer, 1.75"CD, 7.5:1,140TC
Mfr # S17MPSS 10 DLR 140C 1.00
Zoro # G8975570
product price: $1,689.99
/ea
Free Shipping & Returns
$1,689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S17MPSS 10 DLR 140C 1.00
- Zoro # G8975570
- UPC # 801245544195
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,1.75"CD,7.5:1,140TC |
Description
Stainless Steel, Right Angle, Speed Reducer, 1.75" Center Distance, 7.5:1 ratio, 140tc, 1" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L290 V-Belt, 29" Outside Length, 3/8" Top Width, 1 Ribs (3L290)
- VALCOOL Coolant, 55 gal., Drum (VP700P-055B)
- DAYTON Capacitor-Start/Run General Purpose Motor, 5 HP, 230V AC Voltage, 184T Frame, 1,740 Nameplate RPM (2TJ12)
- HYDROMAXX 2"x25Ft Flexible PVC Green Suction Hose (GS200025)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWSS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C, Washdown (S20MPSS 25 DLR 56C 1.25)
- WINSMITH Speed Reducer, 2.00"CD, 30:1, 56C (U20 30 HOLLOW 56C 1.44)
- WINSMITH Speed Reducer, 3.00", 25:1,180TC, Washdown (M30 25 HOLLOW 180TC 1.88)
- WINSMITH Speed Reducer, 1.75", 40:1,140TC, Washdown (M18 40 HOLLOW 140TC .63)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z004)
- Winsmith Speed Reducers