Shop All Speed Reducers
Winsmith
Speed Reducer, 1.75"CD, 40:1, 56C, Washdown
Mfr # S17MPSS 40 DLR 56C BUSHED 1.00
Zoro # G8975762
Free Shipping & Returns
$1,904.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S17MPSS 40 DLR 56C BUSHED 1.00
- Zoro # G8975762
- UPC # 801245544065
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,1.75"CD,40:1,56C,Washdown |
Description
Speed Reducer,1.75 In.CD,40:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Nut Splitter 10" Long (CH126)
- LEESON DC Permanent Magnet Motor, 13.5A, 1/3 HP (108050.00)
- IKO Needle Roller Cage, General usage, #KT202417C3 (KT202417C3)
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-421)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E26MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E20XWNS, 20:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 HOLLOW 140TC 1.19)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 1.75", 25:1, 56C, Washdown (M18 25 HOLLOW 56C .63)
- Winsmith Speed Reducers