Shop All Speed Reducers
Winsmith
Speed Reducer, 1.75"CD, 40:1, 56C, Washdown
Mfr # S17MPSS 40 DLR 56C 1.00
Zoro # G8975561
product price: $1,499.99
/ea
Free Shipping & Returns
$1,499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S17MPSS 40 DLR 56C 1.00
- Zoro # G8975561
- UPC # 801245544157
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,1.75"CD,40:1,56C,Washdown |
Description
Stainless Steel, Right Angle, Speed Reducer, 1.75" Center Distance, 40:1 ratio, 56c, Washdown Duty, 1" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIBELT V-Belt; A Series; V-Belt Cogged; 1 Band (AX35)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX270, 1 Stage, Dual Tank, Wheeled (MP-9022G)
- SAMSON Waste Oil Suction Unit Drainer (3720)
- DODGE SD X 1-5/8-KW Taper Lock Bushing (120382 1-5/8)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 15:1 (E13MWNS, 15:1, 56C)
- WINSMITH Speed Reducer, 2.00"CD, 60:1, 56C (U20 60 L 56C)
- WINSMITH Speed Reducer, 2.38", 20:1,180TC, Washdown (M24 20 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, 3.00"CD, 20:1, 56C (U30 20 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, 1.75", 05:1, 56C, Washdown (M18 05 HOLLOW 56C .75)
- WORLDWIDE ELECTRIC Worldwide Electric WINL37-10/1-145TC, Helical Inline Speed Reducer, 145TC Input Flange, 10:1 Ratio (WINL37-10/1-145TC)
- Winsmith Speed Reducers