Shop All Speed Reducers
Winsmith
Speed Reducer, 1.75"CD, 30:1,140TC
Mfr # S17MPSS 5 DLR 140C 1.00
Zoro # G8975500
Free Shipping & Returns
$1,397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S17MPSS 5 DLR 140C 1.00
- Zoro # G8975500
- UPC # 801245544188
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,1.75"CD,30:1,140TC |
Description
Stainless Steel, Right Angle, Speed Reducer, 1.75" Center Distance, 30:1 ratio, 140tc, 1" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO F2CL-BS-050 Flange Mount Bearing (2 Bolt) (F2CL-BS-050)
- DODGE Sc/Gt, E-Z Kleen BalllBrng Mtd Units/Inserts, TB-SCEZ-107-SHCR (TB-SCEZ-107-SHCR)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP50L86MB, Pressure Line, 5 micron, Outside-In (MF0059560)
- CONTINENTAL CONTITECH B26 Wrapped V-Belt, 29" Outside Length, 21/32" Top Width, 1 Ribs (B26)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E13MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E26XWNS, 40:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E24MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E26MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E35MWNS, 100:1, 56C)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP38)
- Winsmith Speed Reducers