Shop All Speed Reducers
Winsmith
Speed Reducer, 1.75"CD, 15:1,140TC
Mfr # U18 15 HOLLOW 140TC .63
Zoro # G8981548
Free Shipping & Returns
$811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Bore Dia. 5/8"
- Overall Length 7.94"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U18 15 HOLLOW 140TC .63
- Zoro # G8981548
- UPC # 801245759544
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Overall Length | 7.94" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 15:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,1.75 In.CD,15:1,140TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Clamp Bellows Cplg, Bores 11x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-11-11-A)
- BANDO Hp-Sts S5M-625 Tb, 100-S5M-625 Hp (100-S5M-625 HP)
- DURA-PREMIUM TORQUE Timing Belt, H, 15 x 62in PL, T124 (620H150)
- JENNY Air Compressor Pump, 1/3 hp, 1 hp, 1 Stage, 8 oz Oil Capacity, 1 Cylinder (F-PUMP)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E20MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E26MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00", 10:1,180TC, Washdown (M30 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .75)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, 3.00"CD, 60:1, 56C (U30 60 HOLLOW 56C 2.00)
- GROVE GEAR IRONMAN 5/8IN 1IN 60:1 RIGHT ANGLE GEAR REDUCER (GRG-BMQ821-60-L-56)
- Winsmith Speed Reducers