Shop All Speed Reducers
Winsmith
Speed Reducer, 1.75"CD, 10:1, 56C, Washdown
Mfr # S17MPSS 15 DLR 56C BUSHED 1.00
Zoro # G8976018
product price: $1,397.99
/ea
Free Shipping & Returns
$1,397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S17MPSS 15 DLR 56C BUSHED 1.00
- Zoro # G8976018
- UPC # 801245544027
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,1.75"CD,10:1,56C,Washdown |
Description
Stainless Steel, Right Angle, Speed Reducer, 1.75" Center Distance, 10:1 ratio, 56c, Washdown Duty bushed, 1" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Self-Aligning Rod Coupler FK-M20X1, 5 (FK-M20X1,5)
- CENTURY Condenser Fan Motor, 1/2 HP, 1140 rpm, 60Hz (H564)
- SPEEDAIRE Regulator Bottom Plug Assembly, Standard (114X58)
- ATP Coiled Air Hose Assembly, 1/4" ID x 8 ft. (TT-14-10-LB-RS-QC)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 15:1,140TC (S30MPSS 15 DLR 140TCBUSHED 1.25)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E20XWNS, 50:1)
- WINSMITH Speed Reducer, 3.00", 10:1,180TC, Washdown (M30 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, 2.38"CD, 40:1, 56C (U24 40 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E30XWNS, 20:1)
- Winsmith Gear Drives & Speed Reducers