Shop All Speed Reducers
Winsmith
Speed Reducer, 1.75"CD, 10:1,140TC
Mfr # U18 10 HOLLOW 140TC .94
Zoro # G8981277
product price: $811.99
/ea
Free Shipping & Returns
$811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Bore Dia. 0.938"
- Overall Length 7.94"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U18 10 HOLLOW 140TC .94
- Zoro # G8981277
- UPC # 801245759292
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 0.938" |
Overall Length | 7.94" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,1.75 In.CD,10:1,140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2/B67 Banded V-Belt, 70-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G892)
- AUTONICS Stepper Mtr, 5-Ph, 23 Fr, Shaft Type, 1.4A (A16K-M569)
- PIX Belt, CX Cogged, 7/8 x 84 in. OC (CX80)
- INTERSTATE PNEUMATICS 1/4 Inch Discharge Tube 13 Inch Long (CPE7024)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 15:1, 56C (U30 15 HOLLOW 56C 1.94)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 L 56C)
- WINSMITH Speed Reducer, 1.75", 30:1,140TC, Washdown (M18 30 LR 140TC)
- WINSMITH Speed Reducer, 2.625"CD, 30:1, 56C, Washdown (S26MPSS 30 DLR 56C BUSHED 1.25)
- WINSMITH Speed Reducer, 2.63", 40:1, 56C, Washdown (M26 40 HOLLOW 56C 1.00)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP38)
- Winsmith Gear Drives & Speed Reducers