Shop All Speed Reducers
Winsmith
Speed Reducer, 1.75"CD, 10:1,140TC
Mfr # U18 10 HOLLOW 140TC .75
Zoro # G8981329
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Bore Dia. 3/4"
- Overall Length 7.94"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U18 10 HOLLOW 140TC .75
- Zoro # G8981329
- UPC # 801245759193
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 3/4" |
Overall Length | 7.94" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,1.75 In.CD,10:1,140TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Lubricant Oil, GPL-106, Dropper Bottle, 2 Oz. (GPL-106)
- MOBIL Gargoyle Arctic 300, Compressor Oil, 5 gal. (104837)
- MASTER PNEUMATIC 380 LUBRICATOR BOWL KIT (AL115-109)
- WEATHERHEAD H280 2 Steel Braids SAE 100R16,50799 10 (H28010)
- WINSMITH Speed Reducer, C-Face, 56C, 15:1 (E13MWNS, 15:1, 56C)
- WINSMITH Speed Reducer, 1.75", 30:1,140TC, Washdown (M18 30 LR 140TC)
- WINSMITH Speed Reducer, 3.00"CD, 10:1, 56C (U30 10 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E20XWNS, 30:1)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E35MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E20XWNS, 5:1)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4RP20)
- Winsmith Speed Reducers