Shop All Speed Reducers
Winsmith
Speed Reducer, 1.75"CD, 100:1, 56C, Washdown
Mfr # S17MPSS 100 DLR 56C 1.00
Zoro # G8975613
product price: $2,152.99
/ea
Free Shipping & Returns
$2,152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S17MPSS 100 DLR 56C 1.00
- Zoro # G8975613
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,1.75"CD,100:1,56C,Washdown |
Description
Speed Reducer,1.75 In.CD,100:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN6331-M30 Collar Nut Steel (6331-M30)
- DIXON Barbed Hose Fitting, Hose ID 8", NPT (RST80)
- PBC LINEAR Standard Linear Bearing, 1-1/4 In. (FL20)
- TRITAN BushedRlrChnSprkt, SplitTaper, 2012, 3/4in (60BTL21H)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E20MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E26XWNS, 40:1)
- WINSMITH Speed Reducer, 2.63"CD, 10:1,140TC (U26 10 HOLLOW 140TC 1.50)
- WINSMITH Speed Reducer, C-Face, 180TC, 15:1 (E30MWNS, 15:1, 180TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E30MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- JIE DRIVES Worm Gearbox Size 130, ratio 20, NEMA180TC Input (JRWND130-20-180TC)
- Winsmith Speed Reducers