Shop All Speed Reducers
Winsmith
Speed Reducer, 1.75"CD, 05:1, 56C
Mfr # U18 05 L 56C
Zoro # G8981259
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Overall Length 7.94"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U18 05 L 56C
- Zoro # G8981259
- UPC # 801245758691
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 7.94" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 1.75 Center Distance, Drive Left Solid Output Shaft, 05:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces NAPA 7860, Pressure Line, 10 micron (ZX-7860)
- FESTO Semi-Rotary Drive DRVS-8-90-P (DRVS-8-90-P)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 70" ) 10" x5" x1.5" (A-B67K)
- APACHE 4" x 50' PVC Lay Flat Discharge Hose Coupled w/ C x E Aluminum Cam & Groove Fittings (98138077)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E35MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63", 30:1,180TC, Washdown (M26 30 HOLLOW 180TC 1.69)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 HOLLOW 56C .63)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 LR 56C)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 R 56C)
- DAYTON Speed Reducer, C-Face, 140TC/180C, 20:1 (4RP62)
- Winsmith Gear Drives & Speed Reducers