Shop All Speed Reducers
Winsmith
Speed Reducer, 1.75", 60:1, 56C, Washdown
Mfr # M18 60 R 56C
Zoro # G8966209
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Overall Length 7.94"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # M18 60 R 56C
- Zoro # G8966209
- UPC # 801245794811
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 7.94" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 60:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 1.75 Center Distance, Drive Right Solid Output Shaft, 60:1 Ratio, 56C , Washdown duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Filter Plastic 1/4 Npt Sp B300A (B300A)
- MCGILL MR Series 500, Machined Race Needle Bearing (MR20N)
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-107 MULTIPAK (123813 P2B SC 107)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/8 in Hose I.D, 1/8 in Thread (6AFP4)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E20XWNS, 30:1)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E13MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, 2.00"CD, 30:1, 56C (U20 30 HOLLOW 56C 1.44)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 LR 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63"CD, 30:1,140TC (U26 30 HOLLOW 140TC 1.44)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 1.25)
- Winsmith Speed Reducers