Shop All Speed Reducers
Winsmith
Speed Reducer, 1.75", 60:1, 56C, Washdown
Mfr # M18 60 L 56C
Zoro # G8966181
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Overall Length 7.94"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # M18 60 L 56C
- Zoro # G8966181
- UPC # 801245794774
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 7.94" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 60:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 1.75 Center Distance, Drive Left Solid Output Shaft, 60:1 Ratio, 56C , Washdown duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.85 in OD (2BK2758)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (056B17DRR70004A1)
- FESTO Filter Regulator LFR-1/4-D-MINI-NPT (LFR-1/4-D-MINI-NPT)
- ARROW PNEUMATICS Sintered Muffler, 1-1/2" (ASP-12)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E20XWNS, 30:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E20XWNS, 20:1)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E13XWNS, 10:1)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWSS, 40:1, 56C)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 HOLLOW 56C 1.00)
- WM BERG 1/8In 10:1 Inline Gear Reducer (RX11-2)
- Winsmith Speed Reducers