Shop All Speed Reducers
Winsmith
Speed Reducer, 1.75", 60:1, 56C, Washdown
Mfr # M18 60 HOLLOW 56C .938
Zoro # G8966050
product price: $867.99
/ea
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Bore Dia. 0.938"
- Overall Length 7.94"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # M18 60 HOLLOW 56C .938
- Zoro # G8966050
- UPC # 801245794651
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 0.938" |
Overall Length | 7.94" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 60:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 1.75 Center Distance, Hollow Output Shaft, .938 bore, 60:1 Ratio, 56C , Washdown duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, 1/8 in Port, NPT (5031-02)
- SPEEDAIRE FRL, 1/2 In. NPT, 154 cfm, 250 psi (7D738)
- NATIONAL Small Bore Metric Seals, 180X210X15-RLS35-S (180X210X15-RLS35-S)
- FLUID FILM Anti-Corrosive Coating, Liquid A, Lubricant and Penetrant (DA55)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E17MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E13XWNS, 5:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 15:1,140TC (S30MPSS 15 DLR 140TCBUSHED 1.25)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E26MWNS, 50:1, 56C/140TC)
- BOSTON GEAR Speed Reducer, Indirect Drive, 20:1 (713-20-G)
- Winsmith Gear Drives & Speed Reducers