Shop All Speed Reducers
Winsmith
Speed Reducer, 1.75", 60:1,140TC, Washdown
Mfr # M18 60 LR 140TC
Zoro # G8966242
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Overall Length 7.94"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # M18 60 LR 140TC
- Zoro # G8966242
- UPC # 801245794712
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 7.94" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 60:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 1.75 Center Distance, Double Solid Output Shaft, 60:1 Ratio, 140TC , Washdown duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose, Crimp Fitting, 3/8 in, -6, 2.34L (1AA6FRC6)
- HERITAGE Grease Fitting, 3/8"-24UNF 90D CS Z3 (H1708Z3)
- PARKER Mounting Bracket, Steel, For Use With Model Number: C628, R119 (18B57)
- CENTURY Pool Pump Motor, 3-Phase, 2 HP, 48Y Frame, 3,450 Nameplate RPM (Q3202)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E17MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 60:1, 56C (U30 60 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, 2.00"CD, 60:1, 56C (U20 60 L 56C)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E20XWNS, 5:1)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .75)
- DAYTON Speed Reducer, Indirect Drive, 20:1 (6Z458)
- Winsmith Speed Reducers