Shop All Speed Reducers
Winsmith
Speed Reducer, 1.75", 60:1,140TC, Washdown
Mfr # M18 60 HOLLOW 140TC .94
Zoro # G8966069
product price: $929.99
/ea
Free Shipping & Returns
$929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Bore Dia. 0.938"
- Overall Length 7.94"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # M18 60 HOLLOW 140TC .94
- Zoro # G8966069
- UPC # 801245794637
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 0.938" |
Overall Length | 7.94" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 60:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,1.75 In.,60:1,140TC,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Yoke Type Needle Yoke type, needle, without ax. guidance (ST012)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF30162, Pressure Line, 5 micron, Outside-In (MF0058550)
- RUSTLICK Coolant, 55 gal, Drum (74955)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P173581, 150 micron, Outside-In (MF0066293)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E20XWNS, 30:1)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E24MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWSS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E26MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWSS, 50:1, 56C)
- WINSMITH Speed Reducer, 2.63", 10:1,180TC, Washdown (M26 10 HOLLOW 180TC 1.50)
- WORLDWIDE ELECTRIC Worldwide Electric, Shaft Mount Reducer, Size 3, 9:1 Ratio, 2-3/16" Tapered Bore (WSMR3-9/1)
- Winsmith Gear Drives & Speed Reducers