Shop All Speed Reducers
Winsmith
Speed Reducer, 1.75", 50:1, 56C, Washdown
Mfr # M18 50 R 56C
Zoro # G8966087
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Overall Length 7.94"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # M18 50 R 56C
- Zoro # G8966087
- UPC # 801245794538
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 7.94" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 50:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,1.75 In.,50:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON D Automatic Interchange Pneumatic Coupler, 1/2 in, Quick-Connect x FNPT, Brass (4DF4-B)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B52SDS (2B52SDS)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (5724)
- SPEEDAIRE Throttle Control, Campbell Hausfeld (CV006415SJ)
- WINSMITH Speed Reducer, 2.63", 40:1, 56C, Washdown (M26 40 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, 3.00", 10:1,180TC, Washdown (M30 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E26MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E17MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E30MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E17MWNS, 5:1, 56C/140TC)
- SEW EURODRIVE 5/8IN 1IN 9.47:1 INLINE GEAR REDUCER (R37)
- Winsmith Speed Reducers