Shop All Speed Reducers
Winsmith
Speed Reducer, 1.75", 50:1, 56C, Washdown
Mfr # M18 50 HOLLOW 56C .938
Zoro # G8966017
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Bore Dia. 0.938"
- Overall Length 7.94"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # M18 50 HOLLOW 56C .938
- Zoro # G8966017
- UPC # 801245794378
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 0.938" |
Overall Length | 7.94" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 50:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 1.75 Center Distance, Hollow Output Shaft, .938 bore, 50:1 Ratio, 56C , Washdown duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6203-2Z/LHT23, Single Row Ball Brgs, 62032ZLHT23 (6203-2Z/LHT23)
- CONTINENTAL CONTITECH A46 Wrapped V-Belt, 48" Outside Length, 1/2" Top Width, 1 Ribs (A46)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR22 (MR22)
- DAYTON 5VX1060 Cogged V-Belt, 106" Outside Length, 5/8" Top Width, 1 Ribs (2L446)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E30MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 5:1 (E13MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E20XWNS, 10:1)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 R 140TC)
- WINSMITH Speed Reducer, 1.75", 25:1, 56C, Washdown (M18 25 R 56C)
- JIE DRIVES Worm Gearbox Size 110, ratio 60, NEMA140TC Input (JRWND110-60-140TC)
- Winsmith Gear Drives & Speed Reducers