Shop All Speed Reducers
Winsmith
Speed Reducer, 1.75", 50:1,140TC, Washdown
Mfr # M18 50 HOLLOW 140TC .75
Zoro # G8966023
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Bore Dia. 3/4"
- Overall Length 7.94"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # M18 50 HOLLOW 140TC .75
- Zoro # G8966023
- UPC # 801245794316
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 3/4" |
Overall Length | 7.94" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 50:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 1.75 Center Distance, Hollow Output Shaft, .750 bore, 50:1 Ratio, 140TC , Washdown duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6013 2RS, Single Row Ball Bearings (6013 2RS)
- TOMPKINS Hydraulic Fitting-Stainless08MOR-08FP-SS (SS-6405-08-08-FG)
- CLIMAX METAL PRODUCTS MRC-15-KW Metric Set Screw Coupling w/Keyway (MRC-15-KW)
- BUYERS PRODUCTS Remote Mount Hydraulic Pump With Manual Valve And 1-1/2 Inch Diameter Gear (CH101115)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 HOLLOW 56C .63)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- WINSMITH Speed Reducer, 3.00"CD, 50:1,140TC (U30 50 L 140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWSS, 60:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E20XWNS, 40:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E35MWNS, 40:1, 56C/140TC)
- ORIENTAL MOTOR Parallel Shaft Gearhead 3/8In Other Gear Reducer (3GN12.5S)
- Winsmith Speed Reducers