Shop All Speed Reducers
Winsmith
Speed Reducer, 1.75", 50:1,140TC, Washdown
Mfr # M18 50 HOLLOW 140TC 1.00
Zoro # G8966032
product price: $767.99
/ea
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Bore Dia. 1"
- Overall Length 7.94"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # M18 50 HOLLOW 140TC 1.00
- Zoro # G8966032
- UPC # 801245794392
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1" |
Overall Length | 7.94" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 50:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 1.75 Center Distance, Hollow Output Shaft, 1.000 bore, 50:1 Ratio, 140TC , Washdown duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLASTER Multi-Max Multi-Purpose Lubricant 10 oz (16-MM-DS)
- BAND-IT Band Ties, 1/4"W, DimpleLock, 2.75"OD, PK100 (JU3568)
- GATES Hi-Power II Belts, B153 (B153)
- X1 TOOLS 1-1/2 Hose Clamp 48 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1500x48)
- WINSMITH Speed Reducer, 1.33"CD, 30:1, 56C, Washdown (M13 30 R 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWSS, 30:1, 56C)
- WINSMITH Speed Reducer, 3.00", 10:1,180TC, Washdown (M30 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, 2.625"CD, 30:1, 56C, Washdown (S26MPSS 30 DLR 56C BUSHED 1.25)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E30MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 05:1, 56C, Washdown (M18 05 HOLLOW 56C .75)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z294)
- Winsmith Speed Reducers